Log In
or
Register
Contact
Customer Support
Phone: 866-746-3519
Email:
ecommsalessupport@wesco.com
Menu
Search
Cart
--
Search
Log In
Back
or
Register an Account
Shop
Products
Back
View All Categories
Manufacturers
Back
View All Manufacturers
More
Resources
Back
Automation
Benefits of an Account
Commercial, Institutional, and Govt.
Construction
Datacom and Security
Electrical Distribution and Controls Solutions
eProcurement
eStock
Global Account Management
Industrial
Inventory Management
Learning Center
Lighting
Online Services
Solar
Supply Chain Services
Utility
Value Creation and Consultative Approach
About Us
Back
Branch Locator
Catalog
FAQ
Contact
Back
Customer Support
Phone: 866-746-3519
Email:
ecommsalessupport@wesco.com
Branch Locator
Help
Catalog
Tools and Installation
Welding and Soldering
Rods and Electrodes
#WP332X7
WELDCRAFT PRODUCTS
#WP332X7
MillerĀ®
Tungsten Electrode, 99.5% Tungsten, 0.5% Other, 7 in. L
SKU
#
60820199930
Add to List
Add to Quote
Specifications
Type:
Tungsten Electrode
Application:
TIG Welding
Construction:
99.5% Tungsten, 0.5% Other
Material:
Tungsten
Diameter:
3/32 in.
Length:
7 in.
Packaging:
10/Pack
Downloads
Data Sheet 1