Menu Search
Search
SCHWEITZER ENGINEERING LABORATORIES #AR-360-OH

Fault Indicator, 4.16 to 34.5 kV, 50 to 1200 A Trip, Time

SKU # 40113799990 Manufacturer Series: AR360
Type: Fault Indicator
Voltage: 4.16-34.5kV
Trip Current: 50 to 1200 A
Reset - Type/​Current: Time
Reset Delay: 4 hrs
Indicators: LED
Cable Diameter: 0.16 to 1.5 in.
Batteries: 3.6 V, 17 Ah Lithium

The SEL-AR360 and SEL-AR are self-adjusting fault indicators for overhead lines. They automatically select trip thresholds based on sampled load current and improve system reliability and restoration speed by indicating momentary faults before they become