Menu Search
Search
SCHWEITZER ENGINEERING LABORATORIES #1SRI0450

Fault Indicator, 110 to 460 VAC, 50 to 1200 A Trip

SKU # 40113799989 Manufacturer Series: SEL-SR
Type: Underground Secondary/Low-Voltage Reset Fault Indicator
Voltage: 110 to 460 VAC
Trip Current: 50 to 1200 A
Material: UV-Stabilized Polycarbonate Resin