Menu Search
Search
POWER DELIVERY PRODUCTS #29-6215-000

Underground Load Tracker, 46 kV, 200 A Trip, 4 hrs

SKU # 78865499991

Compare

Maximum number of products selected.
Type: Underground Load Tracker
Voltage: 46kV
Trip Current: 200 A
Reset - Type/​Current: Time, Manual Reset
Reset Delay: 4 hrs
Indicators: Bright LED
Cable Diameter: 1.6 to 2.6 in.
Mounting - Sensor/​Indictator: Hot Stick, Elbow or Cable
Batteries: Lithium Oxide (20 Years)
Material: Fiber Reinforced Polymer Casing