Menu Search
Search
POWER DELIVERY PRODUCTS #29-6115-000

Underground Fault Indicator, 46 kV, 200 A Trip, 4 hrs

SKU # 78865498966

Compare

Maximum number of products selected.
Type: Underground Fault Indicator
Voltage: 46kV
Trip Current: 200 A
Reset - Type/​Current: Current, Time, Manual Reset
Reset Delay: 4 hrs
Indicators: LED
Cable Diameter: 1.6 to 2.6 in.
Mounting - Sensor/​Indictator: Elbow/Cable
Batteries: Lithium Oxide
Material: Fiber Reinforced Polymer