Menu Search
Search
POWER DELIVERY PRODUCTS #27-5208-000

Over Head Load Tracker, 46 kV, 100 A Trip, 4 hrs, LED

SKU # 78865499992

Compare

Maximum number of products selected.
Type: Over Head Load Tracker
Voltage: 46kV
Trip Current: 100 A
Reset - Type/​Current: Time + Manual Reset
Reset Delay: 4 hrs
Indicators: LED
Cable Diameter: 0.16 to 1.6 in.
Material: UV Stable Fiber Reinforced Polymer

The Load Tracker LM Low Profile Overhead FCI offers a self adjusting trip rating and peak load memory similar to the Navigator LM. The unit is equipped with a non replaceable twenty year shelf life lithium cell and provides over 1200 hrs of pure flashing