Menu Search
Search
POWER DELIVERY PRODUCTS #412001201

Navigator Circuit Indicator, 46kV, 100A Min. at 200 msec Trip, 4 hr

SKU # 78865498962 Manufacturer Series: LM

Compare

Maximum number of products selected.
Type: Overhead Fault Indicator
Voltage: 46kV
Trip Current: 100A Min. at 200 msec
Reset - Type/​Current: Manual
Reset Delay: 4 hr
Indicators: LED
Cable Diameter: 0.3 to 1.25 in.
Batteries: Lithium Oxide (20 yr)
Material: Polycarbonate

Overhead faulted circuit indicators have become a major component of distribution circuits as utilities strive to reduce outage time and improve system reliability. Power Delivery Products, Inc. offers two highly regarded models to address outage reduction goals: the highly visible navigator LM and the FCI load tracker LM low profile. Both units offer self adjusting trip ratings and can be used for permanent or momentary faults. These FCIs come with stainless steel hardware and ultra violet inhibitor for long lasting performance.