Menu Search
Search
ABB INSTALLATION PRODUCTS #TPMVF-LT

Thomas and Betts Test Point Fault Indicator, 5kV, 400A Trip, Automatic, Flag, Polycarbonate

SKU # 78378630433 Manufacturer Series: TPM
Type: Faulted Circuit Indicator
Voltage: 5kV
Trip Current: 400A
Reset - Type/​Current: Automatic
Indicators: Flag
Material: Polycarbonate

Fault Indicators: Type - Faulted Circuit Indicator; Voltage - 5kV; Trip Current - 400A; Reset - Type/Current - Automatic; Indicators - Flag; Material - Polycarbonate; Additional Information - Response Time: 1 ms, Maximum Surge Level: 25kA 10 Cycles 60 Hz, Inrush Restraint Response: 100mS, Voltage Reset Time: 3 Minutes at 5KV, Temperature Range: -40 to 85 deg C; Manufacturer Series - TPM

Additional Info: Response Time: 1 ms, Maximum Surge Level: 25kA 10 Cycles 60 Hz, Inrush Restraint Response: 100mS, Voltage Reset Time: 3 Minutes at 5KV, Temperature Range: -40 to 85 deg C