Menu Search
Search
GREENLEE #5660L

Utility Cabinet Steel 2 Door

SKU # 78331038659
Type: Utility Cabinet
Height: 56 in.
Length: 60 in.
Depth: 24 in.
Shelves: 3
Doors: 2
Base: Skids, Pretapped
Material: Steel

Utility Cabinets: Type - Utility Cabinet; Height - 56.00 in; Length - 60.00"; Depth - 24.00"; Shelves - 3; Doors - 2; Base - Skids, Pretapped; Material - Steel; Additional Information - Lock Protector

Additional Info: Lock Protector