Menu Search
Search
STANLEY #J555041-10DGPD

Workstation, Power; 23105 cu-in.; (10) Drawers; Ergonomic Metal, Side Handles; Tubular Key Lock; (4) 6.00 x 2.00 in. Casters; 50.00 in. Width x 25.25 in. Depth x 41.00 in. Height; Gloss/Matte Steel; Dual Gray

SKU # 66267915291 Manufacturer Series: 550E
Type: Power Roll Cabinet
Capacity: 23,105 cu. in.
Size: WxDxH: 50 x 25.25 x 41 in.
Drawer Count: 10
Drawer Widths: (1) 44-7/16 in. Center, (5) 28 in. Left, (4) 13-7/16 in. Right
Drawer Heights: (1) 4 in. Center, (1) 1-3/4 in., (3) 4 in., (1) 6-7/16 in. Left, (1) 1-3/4 in., (2) 4 in., (1) 11 in. Right
Top Type: Reinforced
Wheels - Casters: (4) 6.00 x 2.00 in. Casters
Material: Gloss/Matte Steel, Dual Gray
Latch-Lock Type: Tubular Key Lock
Handles: Ergonomic Metal, Side

PROTO J555041-10DGPD 50IN PWR WKSTN