Menu Search
Search
STANLEY #J558846-18YL

Workstation, 48654 cu-in.; (18) Drawers; Ergonomic Metal, Side Handles; Tubular Key Lock; (4) 6.00 x 2.00 in. Casters; 88.25 in. Width x 27.00 in. Depth x 46.38 in. Height; Gloss Steel; Yellow

SKU # 66267915706 Manufacturer Series: 550S
Type: Rolling Cabinet
Capacity: 48,654 cu. in.
Size: WxDxH: 88.25 x 27 x 46.38 in.
Drawer Count: 18
Drawer Widths: (1) 59 in., (6) 37-3/8 in. Center, (6) 18-5/8 in. Left, (5) 18-5/8 in. Right
Drawer Heights: (2) 6-7/8 in., (2) 2-1/4 in., (2) 3-3/8 in., (1) 4-1/2 in. Center, (1) 6-7/8 in., (3) 2-1/4 in., (1) 4-1/2 in., (1) 11-1/2 in. Left, (3) 2-1/4 in., (1) 4-1/2 in., (1) 11-1/2 in. Right
Top Type: Reinforced
Wheels - Casters: (4) 6.00 x 2.00 in. Casters
Material: Gloss Steel, Yellow
Latch-Lock Type: Tubular Key Lock
Handles: Ergonomic Metal, Side

PROTO J558846-18YL 88IN WKSTN