Menu Search
Search
STANLEY #J556646-12BK

Workstation, 36455 cu-in.; (12) Drawers; Ergonomic Metal, Side Handles; Tubular Key Lock; (4) 6.00 x 2.00 in. Casters; 66.00 in. Width x 27.00 in. Depth x 46.00 in. Height; Gloss Steel; Black

SKU # 66267915232 Manufacturer Series: 550S
Type: Rolling Cabinet
Capacity: 36,455 cu. in.
Size: WxDxH: 66 x 27 x 46 in.
Drawer Count: 12
Drawer Widths: (1) 59 in. Center, (6) 37-3/8 in. Left, (5) 18-2/3 in. Right
Drawer Heights: (1) 6 in. Center, (2) 3 in., (1) 4 in., (1) 6 in., (2) 1-3/4 in. Left, (2) 1-3/4 in., (2) 3 in., (1) 11 in. Right
Top Type: Reinforced
Wheels - Casters: (4) 6.00 x 2.00 in. Casters
Material: Gloss Steel, Black
Latch-Lock Type: Tubular Key Lock
Handles: Ergonomic Metal, Side

PROTO J556646-12BK 66IN WKSTN