The site is undergoing scheduled maintenance on Saturday March 6th. Intermittent outages may occur from 7:30 AM until 10:00 AM.

Menu Search
Search
STANLEY #J555027-8DG

Chest, Top; 18753 cu-in.; (8) Drawers; Aluminum, Full Width Handles; Tubular Key Lock; 50.00 in. Width x 25.25 in. Depth x 27.00 in. Height; Gloss Steel; Dual Gray

SKU # 66267915302 Manufacturer Series: 550S
Type: Top Chest
Capacity: 18,753 cu. in.
Size: WxDxH: 50 x 25.25 x 27 in.
Drawer Count: 8
Drawer Widths: (4) 28 in. Left, (4) 13-7/16 in. Right
Drawer Heights: (2) 3 in., (2) 4 in. Left, (2) 3 in., (2) 4 in. Right
Top Type: Reinforced
Material: Gloss Steel, Dual Gray
Latch-Lock Type: Tubular Key Lock
Handles: Aluminum, Full Width

PROTO J555027-8DG 50IN TP CHEST