Menu Search
Search
JH WILLIAMS #50992B

Roller Cabinet, 38598 cu-in., 17 Drawers, 75.25 in. W

SKU # 66245936273 Manufacturer Series: Commercial
Type: Roller Cabinet
Capacity: 38,598 cu. in.
Size: WxDxH: 75.25 x 24.5 x 44.13 in.
Drawer Count: 17
Drawer Widths: (4) 15.75 in. Center, (5) 32.63 in. Left, (6) 15.75 in. Right, (2) 51.63 in. Long
Drawer Heights: (1) 1.63 in., (2) 3.88 in. and (1) 12.35 in. Center, (1) 1.63 in., (3) 3.88 in. and (1) 12.62 in. Left, (2) 1.63 in., (3) 3.88 in. and (1) 12.63 in. Right, (1) 1.63 in. and (1) 3.75 in. Long
Wheels - Casters: (4) Casters
Material: Steel, Black
Handles: Aluminum, Side