Menu Search
Search
JH WILLIAMS #W26RC7

Drawer Roll Cabinet, 9374 cu-in, 26.00 x 20.00 x 38.00 in., 7 Drawer, Steel, Red

SKU # 66245992859 Manufacturer Series: Williams Professional 26"
Type: Mobile Tool Cart
Capacity: 9374 cubic in.
Size: WxDxH: 26 x 20 x 38 in.
Drawer Count: 7
Drawer Widths: (7) 21.38 in
Drawer Heights: (2) 1.40, (4) 3.59, (1) 7.65 in
Wheels - Casters: (4) Casters
Material: Steel, Red
Latch-Lock Type: Drawer Latch, 2-Point Locking System
Handles: (2) Handles, 1-Each Side

Additional Info: Drawers: Full extension ball bearing drawer slides.