Menu Search
Search
JH WILLIAMS #W55RC11B

Cabinet, Rolling; 25000 cu-in.; (11) Drawers; Aluminum, Side Handles; Positive Latch; (4) Casters; 55.00 in. Width x 24.00 in. Depth x 39.00 in. Height; High Luster Painted Steel; Black

SKU # 66245933306 Manufacturer Series: Professional
Type: Rolling Cabinet
Capacity: 25,000 cu. in.
Size: WxDxH: 55 x 24 x 39 in.
Drawer Count: 11
Drawer Widths: (4) 14-5/8 in., (6) 30-9/16 in., (1) 49-1/4 in.
Drawer Heights: (4) 1-3/4 in., (4) 4 in., (1) 10-9/16 in., (1) 6-3/16 in., (1) 3-3/16 in.
Wheels - Casters: (4) Casters
Material: High Luster Painted Steel, Black
Latch-Lock Type: Positive Latch
Handles: Aluminum, Side

WMS W55RC11B 55X24 BLK ROLL CABINET