The site is undergoing scheduled maintenance on Saturday March 6th. Intermittent outages may occur from 7:30 AM until 10:00 AM.

Menu Search
Search
GREENLEE #1636

Job Site Storage Box Steel Single Hinged Cover

SKU # 78331038718
Box Type: Job Site Storage Box
Height: 17 in.
Length: 36 in.
Depth: 19 in.
Trays: 1
Cover Type: Single Hinged
Base: Skids, Pretapped
Material: Steel