Menu Search
Search
GREENLEE #0258-11

Electricians Tool Pouch 8 Pocket Leather

SKU # 78331056339

Compare

Maximum number of products selected.
Type: Electrician's Tool Pouch
Material: Leather
Pockets: 8
Dimensions: 7" x 6" x 10-1/2"
Holders/​Loops: (1) Small Tape Holder
Snaps: (1) Knife Snap & (1) Tape Thong
Belt: Not Included

Pouches: Type - Electricians Tool Pouch; Material - Leather; Pockets - 8; Dimensions - 7" x 6" x 10-1/2"; Holders/Loops - (1) Small Tape Holder; Snaps - (1) Knife Snap & (1) Tape Thong; Belt - Not Included