Menu Search
Search
CAPITAL SAFETY #1500170

DBI-SALA® Tape, Quick Wrap; For Tools up to 2 lb; 1 in. x 9 ft. in.; Blue

SKU # 84077915132
View more versions of this product
Color: Blue
Type: Quick Wrap Tape
Size: 1 in. x 9 ft. in.
Material: Proprietary
For Use With: Tools up to 2 lb.

Creates secure tool attachment points while using less tape.

Additional Info: For use with tools weighing up to 2 lb..