Menu Search
Search
DEWALT #DWMT81237

Power Tool Holder, Black Steel, 22-1/2 in. W x 3 in. H

SKU # 02887599431

Compare

Maximum number of products selected.
Accessory Type: Power Tool Holder
Material: Steel
Material Finish: Black
Width: 22-1/2 in.
Depth: 6.2 in.
Height: 3 in.