Menu Search
Search
GREENLEE #3548

Cabinet, Workbench, 23.00 cu-ft Capacity

SKU # 78331031229
Type: Mobile Workbench
Capacity: 23 cubic ft.
Size: WxDxH: 48 x 24 x 30 in.
Storage - Shelves: (2) Removable
Storage - Other: Front Door Compartments
Top Type: Composition Board Work Surface
Wheels - Casters: (4) 6.00 in Casters
Material: Steel, Green
Latch-Lock Type: Concealed Lock Protector
Doors: (2) Hinged, Flush Mount

Work Centers-Benches: Type - Mobile Workbench; Size - Capacity - 23.00 cu-ft; Size - WxDxH - 48.00 x 24.00 x 30.00 in; Storage - Shelves - (2) Removable; Storage - Other - Front Door Compartments; Top Type - Composition Board Work Surface; Wheels - Casters - (4) 6.00 in Casters; Material - Steel, Green; Latch-Lock Type - Concealed Lock Protector; Doors - (2) Hinged, Flush Mount; Additional Information - Top furnished with built-in chain vise and telescoping wrench stop

Additional Info: Top furnished with built-in chain vise and telescoping wrench stop