Menu Search
Search
STANLEY #J553427-4YL

Chest, Top; 11662 cu-in.; (4) Drawers; Aluminum, Full Width Handles; Tubular Key Lock; 34.00 in. Width x 25.25 in. Depth x 27.00 in. Height; Gloss Steel; Yellow

SKU # 66267915831 Manufacturer Series: 550S
Type: Top Chest
Capacity: 11,662 cu. in.
Size: WxDxH: 34 x 25.25 x 27 in.
Drawer Count: 4
Drawer Widths: (4) 28 in.
Drawer Heights: (2) 3 in., (2) 4 in.
Top Type: Reinforced
Material: Gloss Steel, Yellow
Latch-Lock Type: Tubular Key Lock
Handles: Aluminum, Full Width

PROTO J553427-4YL 34IN TP CHEST