Menu Search
Search
STANLEY #J551934-5YL-SC

Cabinet, Side; 7734 cu-in.; (5) Drawers; Aluminum, Full Width Handles; Tubular Key Lock; 19.00 in. Width x 25.25 in. Depth x 34.00 in. Height; Gloss Steel; Yellow

SKU # 66267915829 Manufacturer Series: 550S
Type: Side Cabinet
Capacity: 7,734 cu. in.
Size: WxDxH: 19 x 25.25 x 34 in.
Drawer Count: 5
Drawer Widths: (5) 13-7/16 in.
Drawer Heights: (1) 1-3/4 in., (3) 4 in., (1) 11 in.
Top Type: Reinforced
Material: Gloss Steel, Yellow
Latch-Lock Type: Tubular Key Lock
Handles: Aluminum, Full Width

PROTO J551934-5YL-SC CAB