Menu Search
Search
MUELLER #BU-23-0

Heavy Duty Clip Insulator Black Vinyl

SKU # 01012310029 Manufacturer Series: 23
RoHS Compliant
Insulator Type: Heavy Duty Clip Insulator
Overall Length: 5 in.
Clip Opening ID: 1.406 in.
Connection Opening ID: 0.515"
Material: Vinyl
Color: Black
Clip Model: 21A, 21C

Electrical Terminal Clip Insulators: Insulator Type - Heavy Duty Clip Insulator; Overall Length - 5.000 in; Clip Opening ID - 1.406"; Connection Opening ID - 0.515"; Material - Vinyl; Color - Black; Clip Model - 21A, 21C; Additional Information - Packaging: Bulk Bag; Manufacturer Series - 23

Additional Info: Packaging: Bulk Bag