Menu Search
Search
MUELLER #BU-47-0

Clip Insulator Black Vinyl

SKU # 01012310085 Manufacturer Series: 47
RoHS Compliant
Insulator Type: Clip Insulator
Overall Length: 2.02 in.
Clip Opening ID: 0.421 in.
Connection Opening ID: 0.156"
Material: Vinyl
Color: Black
Clip Model: 45, 45C

Electrical Terminal Clip Insulators: Insulator Type - Clip Insulator; Overall Length - 2.020 in; Clip Opening ID - 0.421"; Connection Opening ID - 0.156"; Material - Vinyl; Color - Black; Clip Model - 45, 45C; Additional Information - Packaging: Bulk Bag; Manufacturer Series - 47

Additional Info: Packaging: Bulk Bag