Menu Search
Search
NORTON #66261079600

Scouring Pad, Non-Woven, Aluminum Oxide, Very Fine

SKU # 66261098385
Abrasive Type: Scouring Pad
Construction: Non-Woven, Aluminum Oxide
Grade: Very Fine
Width: 6 in.
Length: 9 in.

Bear-Tex Surface Finishing products are made of a nonwoven nylon web impregnated with abrasive grain and resin. A variety of abrasives, grit sizes and backing materials give the user an extensive and superior product offering.