Menu Search
Search
DRILLCO #445E108

Reamer; Hand; Spiral Flute; 1/8 in. Nominal Diameter; 3 in. Overall Length; Straight Shank w/Square; Black and Bright High Speed Steel

SKU # 40076492730 Manufacturer Series: 4450E
Type: Hand Reamer, Spiral Flute
Diameter - Nominal: 1/8 in.
Length Overall: 3 in.
Shank Type: Straight Shank w/Square
Material: High Speed Steel
Finish: Black and Bright

DRILLCO 445E108 1/8 HAND REAMER SP