Menu Search
Search
DRILLCO #714A232M

Mill; End; 6-Flutes; Roughing End; 1-1/2 in.; 4-1/4 in. Length Overall; Bright Cobalt; 3/4 in. Shank

SKU # 40076488513 Manufacturer Series: 7140

Compare

Maximum number of products selected.
Type: End-Mill
End Type: Roughing End
Size - Fractional: 1-1/2 in.
Size - Decimal: 1.5000 in.
Length Overall: 4-1/4 in.
Number of Flutes: 6-Flutes
Shank Diameter: 3/4 in.
Length Classification: Regular Length
Material: Cobalt
Finish: Bright

DRILLCO 714A232M 1-1/2 X 3/4