Log In
or
Register
Contact
Customer Support
Phone: 866-746-3519
Email:
ecommsalessupport@wesco.com
Menu
Search
Cart
--
Search
Log In
Back
or
Register an Account
Shop
Products
Back
View All Categories
Manufacturers
Back
View All Manufacturers
More
Resources
Back
Automation
Benefits of an Account
Commercial, Institutional, and Govt.
Construction
Datacom and Security
Electrical Distribution and Controls Solutions
eProcurement
eStock
Global Account Management
Industrial
Inventory Management
Learning Center
Lighting
Online Services
Solar
Supply Chain Services
Utility
Value Creation and Consultative Approach
About Us
Back
Branch Locator
Catalog
FAQ
Contact
Back
Customer Support
Phone: 866-746-3519
Email:
ecommsalessupport@wesco.com
Branch Locator
Help
Catalog
Tools and Installation
Sockets and Bits
Milling and Reaming Tools
End Mills
#55A122A
DRILLCO
#55A122A
Mill; End; 4-Flutes; Finishing End; 11/32 in.; 3-1/2 in. Length Overall; Bright High Speed Steel; 3/8 in. Weldon Shank
SKU
#
40076491561
Manufacturer Series:
5500A
Add to List
Add to Quote
Compare
Maximum number of products selected.
Specifications
Type:
End-Mill
End Type:
Finishing End
Size - Fractional:
11/32 in.
Size - Decimal:
0.3437 in.
Length Overall:
3-1/2 in.
Number of Flutes:
4-Flutes
Shank Diameter:
3/8 in.
Shank Type:
Weldon
Length Classification:
Regular Length
Material:
High Speed Steel
Finish:
Bright
Description
DRILLCO 55A122A 11/32 4 FLUTE DOUB
Downloads
Data Sheet 1