Menu Search
Search
DRILLCO #642A116A

Mill; End; 4-Flutes; Ball Nose; 1/4 in.; 2-7/16 in. Length Overall; Bright High Speed Steel; 3/8 in. Weldon Shank

SKU # 40076491317 Manufacturer Series: 6420A
Type: End-Mill
End Type: Ball Nose
Size - Fractional: 1/4 in.
Size - Decimal: 0.2500 in.
Length Overall: 2-7/16 in.
Number of Flutes: 4-Flutes
Shank Diameter: 3/8 in.
Shank Type: Weldon
Length Classification: Regular Length
Material: High Speed Steel
Finish: Bright

DRILLCO 642A116A 1/4 4FL SINGLE END