Menu Search
Search
DRILLCO #76A110C

Mill; End; 2-Flutes; Ball Nose; 5/32 in.; 2 in. Length Overall; Bright Solid Carbide; 3/16 in. Round Shank

SKU # 40076490315 Manufacturer Series: 7600
Type: End-Mill
End Type: Ball Nose
Size - Fractional: 5/32 in.
Size - Decimal: 0.1562 in.
Length Overall: 2 in.
Number of Flutes: 2-Flutes
Shank Diameter: 3/16 in.
Shank Type: Round
Length Classification: Regular Length
Material: Solid Carbide
Finish: Bright

DRILLCO 76A110C 5/32 2FLUTE SOLID