Menu Search
Search
DRILLCO #640A216G

Mill; End; 2-Flutes; Ball Nose; 1-1/4 in.; 5 in. Length Overall; Bright High Speed Steel; 1-1/4 in. Weldon Shank

SKU # 40076491319 Manufacturer Series: 6400A
Type: End-Mill
End Type: Ball Nose
Size - Fractional: 1-1/4 in.
Size - Decimal: 1.2500 in.
Length Overall: 5 in.
Number of Flutes: 2-Flutes
Shank Diameter: 1-1/4 in.
Shank Type: Weldon
Length Classification: Regular Length
Material: High Speed Steel
Finish: Bright

DRILLCO 640A216G 1-1/4 2FL SINGLE E