Menu Search
Search
DRILLCO #515A120A

End Mill, 4-Flute, Finishing End, 5/16 in., 2-1/2 in. L, Bright High Speed Steel, 3/8 in. Dia Shank

SKU # 40076498666 Manufacturer Series: 5150A
Type: End Mill
End Type: Finishing End
Size - Fractional: 5/16 in.
Size - Decimal: 0.3125 in.
Length Overall: 2-1/2 in.
Number of Flutes: 4-Flute
Shank Diameter: 3/8 in.
Length Classification: Regular Length
Material: High Speed Steel
Finish: Bright

End Mills: Type - End Mill; End Type - Finishing End; Size - Fractional - 5/16 in.; Size - Decimal - 0.3125 in.; Length Overall - 2-1/2 in.; Number of Flutes - 4-Flute; Shank Diameter - 3/8 in.; Length Classification - Regular Length; Material - High Speed Steel; Finish - Bright; Additional Information - Length of Cut: 3/4 in., Single End, Center Cutting; Manufacturer Series - 5150A

Additional Info: Length of Cut: 3/4 in., Single End, Center Cutting