Menu Search
Search
DRILLCO #55A132B

End Mill, 4-Flute, Finishing End, 1/2 in., 4-1/8 in. L

SKU # 40076491556 Manufacturer Series: 5500A
Type: End Mill
End Type: Finishing End
Size - Fractional: 1/2 in.
Size - Decimal: 0.5000 in.
Length Overall: 4-1/8 in.
Number of Flutes: 4-Flute
Shank Diameter: 1/2 in.
Length Classification: Regular Length
Material: High Speed Steel
Finish: Bright

Mill; End; 1/2 in; 4-Flute; Finishing End; 4-1/8 in. Overall Length; 1/2 in. Diameter Shank; Regular Length; Bright High Speed Steel