Menu Search
Search
DRILLCO #50A116A

End Mill 1/4 in. Single

SKU # 40076491858

Compare

Maximum number of products selected.
Type: End Mill
End Type: Single
Size - Fractional: 1/4 in.
Number of Flutes: 2-Flute
Shank Diameter: 3/8 in.
Shank Type: Weldon
Length Classification: Regular Length
Material: High Speed Steel
Finish: Bright

End Mills: Type - End Mill; End Type - Single; Size - Fractional - 1/4 in.; Number of Flutes - 2-Flute; Shank Diameter - 3/8 in.; Shank Type - Weldon; Length Classification - Regular Length; Material - High Speed Steel; Finish - Bright