Menu Search
Search
M.A. FORD #79100002

Chatterless Countersink, 6-Flute, 82-deg, 1 in., Bright

SKU # 43758998998 Manufacturer Series: 79
Type: Countersink
End Angle: 82-deg
Size - Fractional: 1 in.
Size - Decimal: 1.0000 in.
Length Overall: 2-3/4 in.
Number of Flutes: 6-Flute
Shank Diameter: 1/2 in.
Shank Type: Straight
Material: High Speed Steel
Finish: Bright

Countersink; Chatterless; 6-Flute; 82-deg; 1 in.; 2-3/4 in. Overall Length; 1/2 in. Diameter Straight Shank; Bright High Speed Steel