Menu Search
Search
DRILLCO #35E006B

Drill/Countersink; Double End; 60-deg End Angle; No. 6; 5 in. Length; 1/2 in. Shank Diameter; Bright High-Speed Steel

SKU # 40076493719 Manufacturer Series: 3575E
Type: Double End Drill/Countersink
End Angle: 60-deg
Size - Fractional: No. 6
Length Overall: 5 in.
Shank Diameter: 1/2 in.
Material: High-Speed Steel
Finish: Bright

DRILLCO 35E006B 6 X 5 COMBINED DR