Menu Search
Search
DRILLCO #350E001

Drill/Countersink; Double End; 60-deg End Angle; No. 1; 1-1/4 in. Length; 1/8 in. Shank Diameter; Bright High-Speed Steel

SKU # 40076492351 Manufacturer Series: 3500E
Type: Double End Drill/Countersink
End Angle: 60-deg
Size - Fractional: No. 1
Length Overall: 1-1/4 in.
Shank Diameter: 1/8 in.
Material: High-Speed Steel
Finish: Bright

DRILLCO 350E001 1 COMBO DRILL & CNT