Menu Search
Search
DRILLCO #36E116C

Countersink; 1 Flute; 90-deg End Angle; 1/4 in.; 2 in. Length; 1/4 in. Diameter, Round Shank; Bright High-Speed Steel

SKU # 40076493706 Manufacturer Series: 3600E
Type: Countersink
End Angle: 90-deg
Size - Fractional: 1/4 in.
Size - Decimal: 0.2500 in.
Length Overall: 2 in.
Number of Flutes: 1
Shank Diameter: 1/4 in.
Shank Type: Round Shank
Material: High-Speed Steel
Finish: Bright

DRILLCO 36E116C 1/4 COUNTERSINKS 9