Menu Search
Search
WIHA TOOL COMPANY #73938

Power Bit, T8 Torx Tip, 1/4 in. Screw, 2.76 in. L

SKU # 08470573938
Bit Type: Drive Bit
Tip Type: Torx
Tip Size: T8
Screw Size: 1/4 in.
Length: 2.76 in.
Container: 2-Pack

WIHA 73938 TORX 70MM POWER BITS 2