Menu Search
Search
JH WILLIAMS #BITH0702

Bit; Socket; SAE; 7/32 in. Hex Tip; 2.43 in. Length

SKU # 66245992763
Bit Type: SAE Socket Bit
Tip Type: Hex
Tip Size: 7/32 in.
Length: 2.43 in.

WMS BITH0702 7/32 LONG HEX BIT