Menu Search
Search
JH WILLIAMS #BITH1004

Bit; Socket; SAE; 5/16 in. Hex Tip; 3.07 in. Length

SKU # 66245992775
Bit Type: SAE Socket Bit
Tip Type: Hex
Tip Size: 5/16 in.
Length: 3.07 in.

WMS BITH1004 5/16 LONG HEX BIT