Menu Search
Search
IDEAL #78-0222-25

Driver Bit, Single End Square #2 2 in. Long

SKU # 78325074562
Warning – California Prop 65
Bit Type: Driver Bit, Single End
Tip Type: Square
Tip Size: Square #2
Length: 2 in.
Container: 25 -Pack

Additional Info: Power Bit, 1/4 in. Hex Shank

Warning – California Prop 65

WARNING: Cancer -  www.P65Warnings.ca.gov.

To learn more about Prop 65, visit www.P65Warnings.ca.gov.