Menu Search
Search
IDEAL #78-0221-25

Driver Bit, Single End Square #2 1 in. Long

SKU # 78325074560
Warning – California Prop 65
Bit Type: Driver Bit, Single End
Tip Type: Square
Tip Size: Square #2
Length: 1 in.
Container: 25 -Pack

Bits: Bit Type - Driver Bit, Single End; Tip Type - Square; Tip Size - Square #2; Length - in - 1 in.; Container - 25 -Pack; Additional Information - Insert Bit, 1/4 in. Hex Shank

Additional Info: Insert Bit, 1/4 in. Hex Shank

Warning – California Prop 65

WARNING: Cancer -  www.P65Warnings.ca.gov.

To learn more about Prop 65, visit www.P65Warnings.ca.gov.