Menu Search
Search
AMERICAN TOOL COMPANIES OF ARKANSAS #93019

Screwdriving Power Bit, Phillips No.2 Tip, 2-3/4 in. L

SKU # 67376593019
Bit Type: Power Bit
Tip Type: Phillips
Tip Size: No.2
Length: 2-3/4 in.

Bits: Bit Type - Power Bit; Tip Type - Phillips; Tip Size - No.2; Length - in - 2-3/4 in.; Additional Information - Shank Diameter: 1/4 in.

Additional Info: Shank Diameter: 1/4 in.