Menu Search
Search
BOSCH #84300M

Bit; V-Groove and Scoring; 3/8 in. Inside Diameter Hole; 1-5/8 in. Length; 1/4 in. Shank

SKU # 00034626871
Drill Bit Type: V-Groove and Scoring Bit
Hole ID: 3/8 in.
Length: 1-5/8 in.
Shank Size: 1/4 in.

Premium-quality micrograin carbide tips are ground on specialized CNC equipment for an extra-fine finish with maximum sharpness and edge retention. V-groove bit is used for cutting grooves in a variety of applications. The fully hardened and tempered steel shank provides ultimate durability.