Menu Search
Search
BOSCH #85261M

Bit; Flush and Bevel Trimmer; 1/2 in. Inside Diameter Hole; 1-3/4 in. Length; 1/4 in. Shank

SKU # 00034604959
Drill Bit Type: Flush and Bevel Trimmer Bit
Hole ID: 1/2 in.
Length: 1-3/4 in.
Shank Size: 1/4 in.

Premium-quality micrograin carbide tips are ground on specialized CNC equipment for an extra-fine finish with maximum sharpness and edge retention. This bit can be used to create either a flush or bevel edge on laminate trim. The fully hardened and tempered steel shank provides ultimate durability.