Menu Search
Search
BLACK & DECKER #DW1592

Bit; Spade; 5/8 in. Inside Diameter Hole; 16 in. Length; 1/4 in. Hex Shank

SKU # 02887747577
Drill Bit Type: Spade
Hole ID: 5/8 in.
Length: 16 in.
Shank Type: Hex
Shank Size: 1/4 in.

B&D DW1592 5/8X16 WOOD BORING BIT