Menu Search
Search
AMERICAN TOOL COMPANIES #46913ZR

Irwin® Auger Bit, 13/16 in. ID Hole, 23 in. L, 7/16 in.

SKU # 02472146913

Compare

Maximum number of products selected.
Drill Bit Type: Power Pole Auger Bit
Hole ID: 13/16 in.
Length: 23 in.
Shank Type: Hex
Shank Size: 7/16 in.