Menu Search
Search
LENOX #30886VB6

Step Drill Bit, 2 Bits, 3/8 - 1/2 in. Hole, 1/4 in. Chuck

SKU # 08247230886
Drill Bit Type: Step Drill
Number of Bits: 2
Hole Min: 3/8"
Hole Max: 1/2"
Chuck Size: 1/4 in.